White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 4" W x 2-1/2" Thick

  • Mfr # BULK-PS-AC-1659

  • Zoro # G400425356


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1659
Zoro #
G400425356
UPC #
193005090340
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
4"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 12 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
UV Resistant
No
Water Absorption Rating
Good
Tensile Strength Rating
Good
Machinability
Not Rated
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Friction Coefficient
0.2
Shape
Rectangular
Friction Rating
Very Slippery
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.313/-0.063 in
Grade
Standard
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
5.16 lb
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.