White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 5" W x 2" Thick

  • Mfr # BULK-PS-AC-1587

  • Zoro # G7851889


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1587
Zoro #
G7851889
UPC #
193005089863
Country of Origin
United States

Dimensions

Plastic Thickness
2"
Plastic Width
5"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
5 in W x 12 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Plastic Thickness Tolerance
+0.11/-0.05 in
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
Grade
Standard
Friction Coefficient
0.2
Material
Acetal Homopolymer
Shape
Rectangular
Tensile Strength Rating
Good
Machinability
Not Rated
Water Absorption Rating
Good
UV Resistant
No
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M94
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Weight
5.16 lb
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 5 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.