Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1803
  • Zoro # G500425423
product price: 
$
26.99
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-1803
Zoro #
G500425423
UPC #
193005091460
Country of Origin
United States

Dimensions

Plastic Thickness
3/8 in
Plastic Width
2-1/2"
Plastic Length
12"
Nominal Size
2 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Shape
Rectangular
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Grade
Standard
Tensile Strength Rating
Good
Machinability
Not Rated
Plastic Thickness Tolerance
+0.034/-0.009 in
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
UV Resistant
No
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Backing Type
No Backing
Standards
Not Rated
Weight
0.58 lb
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.