White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 1-1/2" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-1492

  • Zoro # G7852458


product price:  $72.79
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1492
Zoro #
G7852458
UPC #
193005088149
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Shape
Rectangular
Water Absorption
0.25 %
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Machinability
Not Rated
Grade
Standard
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.098/-0.038 in
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
UV Resistant
No
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Weight
2.76 lb
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.