White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 4" W x 5/8" Thick

  • Mfr # BULK-PS-AC-1356

  • Zoro # G7858590


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1356
Zoro #
G7858590
UPC #
193005086589
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
4"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Grade
Standard
Shape
Rectangular
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M94
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Friction Coefficient
0.2
Water Absorption Rating
Good
Wear Factor
Excellent
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Friction Rating
Very Slippery
UV Resistant
No
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.041/-0.016 in
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Weight
2.58 lb
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.