Shop ZORO SELECT

White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 5" W x 1" Thick

  • Mfr # BULK-PS-AC-1436
  • Zoro # G7858983

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-AC-1436
Zoro #
G7858983
UPC #
193005087388
Country of Origin
United States

Dimensions

Plastic Thickness
1 in
Plastic Width
5"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
5 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Friction Rating
Very Slippery
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
UV Resistant
No
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.05/-0.025 in
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M94
Plastic Hardness Rating
Hard
Shape
Rectangular
Friction Coefficient
0.2
Grade
Standard
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Weight
5.16 lb
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.