Shop ZORO SELECT

White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2-1/2" W x 1" Thick

  • Mfr # BULK-PS-AC-1425
  • Zoro # G7849113

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-AC-1425
Zoro #
G7849113
UPC #
193005087272
Country of Origin
United States

Dimensions

Plastic Thickness
1 in
Plastic Width
2-1/2"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 36 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Grade
Standard
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Shape
Rectangular
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.05/-0.025 in
Water Absorption Rating
Good
Material
Acetal Homopolymer
Plastic Hardness
Rockwell M94
UV Resistant
No
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Rockwell Hardness
94 HRM
Weight
4.59 lb
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.