White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-AC-1235

  • Zoro # G7849122


product price:  $44.49
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1235
Zoro #
G7849122
UPC #
193005085377
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
2-1/2"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 36 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
UV Resistant
No
Friction Rating
Very Slippery
Friction Coefficient
0.2
Shape
Rectangular
Machinability
Not Rated
Plastic Hardness
Rockwell M94
Plastic Thickness Tolerance
+0.031/-0.006 in
Water Absorption
0.25 %
Grade
Standard
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Weight
1.15 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.