Shop ZORO SELECT

White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2" W x 1" Thick

  • Mfr # BULK-PS-AC-1421
  • Zoro # G7848431

product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-1421
Zoro #
G7848431
UPC #
193005087234
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.05/-0.025 in
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Water Absorption Rating
Good
UV Resistant
No
Plastic Clarity
Opaque
Machinability
Not Rated
Grade
Standard
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Wear Factor
Excellent
Standards
Not Rated
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Weight
3.1 lb
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D

Dimensions

Plastic Thickness
1 in
Plastic Width
2"
Plastic Length
36"
Nominal Size
2 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.