White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 3" W x 1/4" Thick

  • Mfr # BULK-PS-AC-1239

  • Zoro # G7847031


product price:  $54.15
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1239
Zoro #
G7847031
UPC #
193005085414
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 36 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Water Absorption Rating
Good
Wear Factor
Excellent
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Friction Rating
Very Slippery
Shape
Rectangular
Plastic Clarity
Opaque
UV Resistant
No
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M94
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Grade
Standard
Friction Coefficient
0.2
Plastic Thickness Tolerance
+0.031/-0.006 in
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Standards
Not Rated
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Weight
1.17 lb

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.