White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 4" W x 1" Thick

  • Mfr # BULK-PS-AC-1433

  • Zoro # G7858721


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1433
Zoro #
G7858721
UPC #
193005087357
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Water Absorption
0.25 %
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Friction Coefficient
0.2
Grade
Standard
Shape
Rectangular
Plastic Thickness Tolerance
+0.05/-0.025 in
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Material
Acetal Homopolymer
Water Absorption Rating
Good
UV Resistant
No
Standards
Not Rated
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Weight
6.2 lb
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.