White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 4" W x 2" Thick

  • Mfr # BULK-PS-AC-1585

  • Zoro # G7851660


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1585
Zoro #
G7851660
UPC #
193005089849
Country of Origin
United States

Dimensions

Plastic Thickness
2"
Plastic Width
4"
Plastic Length
36"
Nominal Size
4 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.11/-0.05 in
Maximum Temperature
180 Degrees F
Friction Coefficient
0.2
Water Absorption
0.25 %
Grade
Standard
UV Resistant
No
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Plastic Hardness Rating
Hard
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
Weight
12.39 lb
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.