White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 5" W x 1-3/4" Thick

  • Mfr # BULK-PS-AC-1551

  • Zoro # G7850032


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1551
Zoro #
G7850032
UPC #
193005089467
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
5"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
5 in W x 36 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Shape
Rectangular
Water Absorption Rating
Good
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.104/-0.044 in
Minimum Temperature
-20 Degrees F
Grade
Standard
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
UV Resistant
No
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Weight
13.55 lb
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 5 in, Plastic Thickness 1.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.