White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 5" W x 2-1/2" Thick

  • Mfr # BULK-PS-AC-1665

  • Zoro # G700425353


product price:  $708.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1665
Zoro #
G700425353
UPC #
193005090401
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
5"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
5 in W x 36 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Shape
Rectangular
Plastic Hardness
Rockwell M94
Maximum Temperature
180 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.313/-0.063 in
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Material
Acetal Homopolymer
UV Resistant
No
Water Absorption Rating
Good
Water Absorption
0.25 %
Friction Rating
Very Slippery
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
94 HRM
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
19.35 lb
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 5 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.