White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 5" W x 3" Thick

  • Mfr # BULK-PS-AC-1741

  • Zoro # G000425534


product price:  $852.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Width
5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1741
Zoro #
G000425534
UPC #
193005090845
Country of Origin
United States

Dimensions

Plastic Thickness
3"
Plastic Width
5"
Plastic Length
36"
Nominal Size
5 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Wear Factor
Excellent
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Water Absorption
0.25 %
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M94
UV Resistant
No
Plastic Thickness Tolerance
+0.325/-0.075 in
Tensile Strength Rating
Good
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Plastic Clarity
Opaque
Grade
Standard
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Backing Type
No Backing
Standards
Not Rated
Weight
23.22 lb
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 5 in, Plastic Thickness 3 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.