White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 1-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-AC-1228

  • Zoro # G7848124


product price:  $42.89
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1228
Zoro #
G7848124
UPC #
193005085292
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 48 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Plastic Hardness Rating
Hard
UV Resistant
No
Plastic Hardness
Rockwell M94
Plastic Clarity
Opaque
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.031/-0.006 in
Water Absorption
0.25 %
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Grade
Standard
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Material
Acetal Homopolymer
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.2
Standards
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Weight
0.92 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.