White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 2" W x 2" Thick

  • Mfr # BULK-PS-AC-1574

  • Zoro # G7853252


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1574
Zoro #
G7853252
UPC #
193005089733
Country of Origin
United States

Dimensions

Plastic Thickness
2"
Plastic Width
2"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Machinability
Not Rated
Water Absorption Rating
Good
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Shape
Rectangular
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.11/-0.05 in
UV Resistant
No
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Backing Type
No Backing
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Weight
8.26 lb
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.