White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 3" W x 2-1/2" Thick

  • Mfr # BULK-PS-AC-1658

  • Zoro # G600425385


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1658
Zoro #
G600425385
UPC #
193005090333
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
3"
Plastic Length
48"
Nominal Size
3 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Shape
Rectangular
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Wear Factor
Excellent
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Grade
Standard
Material
Acetal Homopolymer
Plastic Thickness Tolerance
+0.313/-0.063 in
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
15.48 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.