White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 4" W x 1-3/4" Thick

  • Mfr # BULK-PS-AC-1548

  • Zoro # G7849910


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1548
Zoro #
G7849910
UPC #
193005089368
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
4"
Plastic Length
48"
Nominal Size
4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Wear Factor
Excellent
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Water Absorption
0.25 %
Friction Rating
Very Slippery
Machinability
Not Rated
Grade
Standard
Maximum Temperature
180 Degrees F
Shape
Rectangular
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.104/-0.044 in
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Weight
14.45 lb
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 1.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.