White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 5" W x 1/2" Thick

  • Mfr # BULK-PS-AC-1324

  • Zoro # G7852254


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1324
Zoro #
G7852254
UPC #
193005086268
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
5"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
5 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.038/-0.013 in
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Plastic Hardness
Rockwell M94
Friction Coefficient
0.2
Water Absorption Rating
Good
Machinability
Not Rated
Shape
Rectangular
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Hardness Rating
Hard
UV Resistant
No
Water Absorption
0.25 %
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Weight
5.16 lb
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.