White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 5" W x 1/4" Thick

  • Mfr # BULK-PS-AC-1248

  • Zoro # G7848090


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1248
Zoro #
G7848090
UPC #
193005085506
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
5"
Plastic Length
48"
Nominal Size
5 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Grade
Standard
Friction Coefficient
0.2
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M94
Maximum Temperature
180 Degrees F
UV Resistant
No
Shape
Rectangular
Water Absorption
0.25 %
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.031/-0.006 in
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Friction Rating
Very Slippery
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
2.58 lb
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.