White Acetal (Delrin) Acetal Homopolymer Sheet 12" L x 12" W x 3/8" Thick

  • Mfr # BULK-PS-AC-1255

  • Zoro # G7847810


product price:  $76.69
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1255
Zoro #
G7847810
UPC #
193005085575
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Backing Type
No Backing
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M94
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.034/-0.009 in
Grade
Standard
Machinability
Not Rated
UV Resistant
No
Tensile Strength Rating
Good
Shape
Square
Water Absorption
0.25 %
Wear Factor
Excellent
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Standards
Not Rated
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Product Form
Sheet
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Weight
2.33 lb
Metal Detectable
Not Metal Detectable
Shore Hardness
99 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.