White Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 24" W x 2-3/4" Thick

  • Mfr # BULK-PS-AC-1676

  • Zoro # G500425355


product price:  $1,859.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1676
Zoro #
G500425355
UPC #
193005090517
Country of Origin
United States

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
UV Resistant
No
Friction Coefficient
0.2
Water Absorption
0.25 %
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Shape
Square
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.319/-0.069 in
Friction Rating
Very Slippery
Grade
Standard
Water Absorption Rating
Good
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
99 Shore D
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Weight
68.12 lb
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Elongation
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.