White Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 24" W x 3" Thick

  • Mfr # BULK-PS-AC-1714

  • Zoro # G600425309


product price:  $1,916.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1714
Zoro #
G600425309
UPC #
193005090739
Country of Origin
United States

Dimensions

Plastic Thickness
3"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Friction Coefficient
0.2
Plastic Clarity
Opaque
Water Absorption Rating
Good
Material
Acetal Homopolymer
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Machinability
Not Rated
UV Resistant
No
Grade
Standard
Plastic Thickness Tolerance
+0.325/-0.075 in
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Shape
Square
Standards
Not Rated
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
99 Shore D
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Elongation
Not Rated
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Weight
74.31 lb
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 3 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.