White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 12" W x 2" Thick

  • Mfr # BULK-PS-AC-1561

  • Zoro # G7848203


product price:  $1,265.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1561
Zoro #
G7848203
UPC #
193005089689
Country of Origin
United States

Dimensions

Plastic Thickness
2"
Plastic Width
12"
Plastic Length
48"
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Tensile Strength Rating
Good
UV Resistant
No
Friction Rating
Very Slippery
Water Absorption
0.25 %
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Material
Acetal Homopolymer
Water Absorption Rating
Good
Backing Type
No Backing
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
Grade
Standard
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.11/-0.05 in
Wear Factor
Excellent
Shape
Rectangle
Plastic Clarity
Opaque
Machinability
Not Rated
Standards
Not Rated
Dielectric Strength
Not Rated
Elongation
Not Rated
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Weight
49.54 lb
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
99 Shore D

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.