White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 2-1/2" Thick

  • Mfr # BULK-PS-AC-1633

  • Zoro # G800425185


product price:  $3,392.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1633
Zoro #
G800425185
UPC #
193005090203
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Shape
Rectangle
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Grade
Standard
Friction Rating
Very Slippery
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Material
Acetal Homopolymer
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.313/-0.063 in
Backing Type
No Backing
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Friction Coefficient
0.2
Standards
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Wear Rate
Not Rated
Weight
123.84 lb
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
99 Shore D

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.