White Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-1444

  • Zoro # G7846663


product price:  $64.69
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1444
Zoro #
G7846663
UPC #
193005087463
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
UV Resistant
No
Material
Acetal Homopolymer
Grade
Standard
Plastic Hardness
Rockwell M94
Backing Type
No Backing
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Shape
Square
Plastic Density
0.051 lb/cu in
Friction Rating
Very Slippery
Friction Coefficient
0.2
Water Absorption
0.25 %
Impact Strength Rating
Poor
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.091/-0.031 in
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Standards
Not Rated
Wear Rate
Not Rated
Weight
1.94 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Shore Hardness
99 Shore D
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.