White Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 3" Thick

  • Mfr # BULK-PS-AC-1710

  • Zoro # G300425241


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1710
Zoro #
G300425241
UPC #
193005090692
Country of Origin
United States

Dimensions

Plastic Thickness
3"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Water Absorption
0.25 %
Wear Factor
Excellent
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Shape
Square
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Machinability
Not Rated
Backing Type
No Backing
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.325/-0.075 in
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Weight
4.65 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Rockwell Hardness
94 HRM
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Shore Hardness
99 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 3 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.