White Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 3/4" Thick

  • Mfr # BULK-PS-AC-1368

  • Zoro # G7843872


product price:  $40.89
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1368
Zoro #
G7843872
UPC #
193005086701
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Water Absorption
0.25 %
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Machinability
Not Rated
Friction Rating
Very Slippery
UV Resistant
No
Friction Coefficient
0.2
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Minimum Temperature
-20 Degrees F
Shape
Square
Material
Acetal Homopolymer
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Grade
Standard
Plastic Thickness Tolerance
+0.044/-0.019 in
Standards
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
99 Shore D
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Weight
1.17 lb
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.