Shop ZORO SELECT

White Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 1 1/8 in Dia.

  • Mfr # BULK-PR-AC-228
  • Zoro # G700002721

product price: 
$
31.89
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Type
Standard
Impact Strength (Lbs.)
1.2 ft-lb/sq in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-AC-228
Zoro #
G700002721
UPC #
193005104030
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
1 1/8 in
Plastic Diameter Tolerance
+0.031/-0.028 in
Plastic Length
24 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
1 1/8 in
Nominal Size
1 1/8 in dia x 2 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Type
Standard
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
180 Degrees F
Standards
Not Rated
Min. Temp. (F)
-20 Degrees F
Water Absorption
0.25 %
Friction Rating
Very Slippery
Water Absorption Rating
Good
Tensile Strength
9,600 psi
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Impact Strength
1.2 ft-lb/in
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Shape
Rod
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Grade
Standard
Plastic Hardness
Rockwell M94
UV Resistant
No
Wear Factor
Excellent
Machinability
100 %
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Weight
1.306 lb
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 1 1/8 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.