White Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 3/4 in Dia.

  • Mfr # BULK-PR-AC-207

  • Zoro # G600002753


product price:  $11.19
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Type
Standard
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-207
Zoro #
G600002753
UPC #
193005103828
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
3/4 in
Nominal Size
3/4 in dia x 2 ft L
Plastic Diameter Tolerance
+0.022/-0.019 in
Plastic Diameter
3/4 in
Plastic Length
24 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Type
Standard
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
180 Degrees F
Standards
Not Rated
Shape
Rod
Machinability
100 %
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Plastic Density
0.051 lb/cu in
Tensile Strength
9,600 psi
Friction Coefficient
0.2
Grade
Standard
Minimum Temperature
-20 Degrees F
Impact Strength
1.2 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Weight
0.581 lb
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
65 Shore D

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.