White Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 3/8 in Dia.

  • Mfr # BULK-PR-AC-172

  • Zoro # G200002764


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-172
Zoro #
G200002764
UPC #
193005103477
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
3/8 in
Plastic Diameter Tolerance
+0.012/-0.009 in
Plastic Diameter
3/8 in
Plastic Length
24 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
3/8 in dia x 2 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
Type
Standard
Machinability
100 %
Tensile Strength
9,600 psi
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Grade
Standard
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
UV Resistant
No
Plastic Hardness
Rockwell M94
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Friction Coefficient
0.2
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Shape
Rod
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Weight
0.145 lb
Shore Hardness
65 Shore D
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.