White Acetal Homopolymer Acetal Homopolymer Rod 4 ft L, 1 in Dia.

  • Mfr # BULK-PR-AC-223

  • Zoro # G900002750


product price:  $40.25
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-223
Zoro #
G900002750
UPC #
193005103989
Country of Origin
United States

Dimensions

Length
4 ft
Diameter
1 in
Plastic Diameter
1 in
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.028/-0.025 in
Nominal Size
1 in dia x 4 ft L
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Type
Standard
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
180 Degrees F
Maximum Temperature
180 Degrees F
Tensile Strength
9,600 psi
Water Absorption Rating
Good
Friction Coefficient
0.2
Water Absorption
0.25 %
Grade
Standard
Wear Factor
Excellent
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Impact Strength
1.2 ft-lb/in
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M94
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Machinability
100 %
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
UV Resistant
No
Impact Strength Rating
Poor
Shape
Rod
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
65 Shore D
Weight
2.064 lb
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.