Shop ZORO SELECT

White Acetal Homopolymer Acetal Homopolymer Rod 4 ft L, 9/16 in Dia.

  • Mfr # BULK-PR-AC-195
  • Zoro # G600002777

product price: 
$
16.59
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Standards
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PR-AC-195
Zoro #
G600002777
UPC #
193005103705
Country of Origin
United States
Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
180 Degrees F
Type
Standard
Shape
Rod
Impact Strength Rating
Poor
Impact Strength
1.2 ft-lb/in
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
Machinability
100 %
Friction Coefficient
0.2
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Water Absorption
0.25 %
Wear Factor
Excellent
UV Resistant
No
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Grade
Standard
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength
9,600 psi
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
65 Shore D
Weight
0.653 lb
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Length
4 ft
Diameter
9/16 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
9/16 in dia x 4 ft L
Plastic Diameter Tolerance
+0.017/-0.014 in
Plastic Length
4 ft
Plastic Diameter
9/16 in

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 9/16 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.