White Acetal Homopolymer Acetal Homopolymer Rod 4 ft L, 2 1/4 in Dia.

  • Mfr # BULK-PR-AC-279

  • Zoro # G900002835


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-279
Zoro #
G900002835
UPC #
193005104542
Country of Origin
United States

Dimensions

Length
4 ft
Diameter
2 1/4 in
Plastic Diameter Tolerance
+0.072/-0.056 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
2 1/4 in
Plastic Length
4 ft
Nominal Size
2 1/4 in dia x 4 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Type
Standard
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Tensile Strength
9,600 psi
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Shape
Rod
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Impact Strength
1.2 ft-lb/in
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Machinability
100 %
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Corrosion and Chemical Resistance
Fair
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
65 Shore D
Rockwell Hardness
94 HRM
Weight
10.449 lb
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 2 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.