White Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 3 in Dia.

  • Mfr # BULK-PR-AC-301

  • Zoro # G400002854


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-301
Zoro #
G400002854
UPC #
193005104764
Country of Origin
United States

Dimensions

Length
5 ft
Diameter
3 in
Plastic Diameter Tolerance
+0.09/-0.075 in
Nominal Size
3 in dia x 5 ft L
Plastic Length
5 ft
Plastic Diameter
3 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Type
Standard
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Tensile Strength
9,600 psi
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Shape
Rod
Friction Rating
Very Slippery
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Grade
Standard
Wear Factor
Excellent
Machinability
100 %
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Impact Strength
1.2 ft-lb/in
Rockwell Hardness
94 HRM
Shore Hardness
65 Shore D
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Weight
23.22 lb
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 3 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.