Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Homopolymer Rod Stock 3 ft. L, 3" Dia.

  • Mfr # 2XMN5

  • Zoro # G2790426


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Diameter
3"
Tensile Strength (PSI)
11000
Diameter Tolerance
+0.250/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMN5
Zoro #
G2790426
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft.
Diameter
3"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
3 in
Plastic Length
3 ft
Plastic Diameter Tolerance
+0.250/-0.000 in
Nominal Size
3 in dia x 3 ft L

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Max. Temp. (F)
180 Degrees F
Standards
3-A Dairy, ASTM D6100, ASTM D6778, ISO 10993, ISO 13485/Class VI
Type
150
Min. Temp. (F)
32 Degrees F
Maximum Temperature
185 Degrees F
Minimum Temperature
32 Degrees F
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Temperature Range
32 Degrees to 185 Degrees F
Grade
Standard
Plastic Hardness Rating
Hard
Shape
Rod
Friction Coefficient
0.2
Tensile Strength Rating
Excellent
Impact Strength
1.5 ft-lb/in
Water Absorption Rating
Good
Tensile Strength
11,000 psi
UV Resistant
No
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Machinability
100 %
Water Absorption
0.25 %
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Metal Detectable
Not Metal Detectable
Wear Rate
2.00 x 10^-6 cu mm/N-m
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Light Transmission
0 %
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Dielectric Strength
500 V/mil
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded
Flexural Modulus
370,000 psi
Shore Hardness
85 Shore D
FDA Compliance
21 CFR 177.2470
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.