Zoro Homepage

White Acetal Rectangle Stock 12" L x 1-1/2" W x 1/8" Thick

  • Mfr # BULK-PS-AC-124

  • Zoro # G7279047


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Plastic Material
Acetal
Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-124
Zoro #
G7279047
UPC #
193005030896
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
12"
Thickness
0.125 in
Width
1.5 in
Length
1 ft
Nominal Size
1 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Material
Acetal
Tensile Strength
9,100 psi
Standards
UL 94 HB
Resistant To
Wear, Impact, Friction
Durometer
Rockwell M90
Temp. Range
-40 Degrees to 240 Degrees F
Minimum Temperature
-50 Degrees F
Plastic Hardness
Rockwell M90
Plastic Hardness Rating
Hard
Water Absorption
0.22 %
Wear Factor
Excellent
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Temperature Range
-50 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Shape
Rectangular
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.008/-0.01 in
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Grade
Standard
Water Absorption Rating
Good
Friction Coefficient
0.35
Friction Rating
Slippery
Plastic Density
0.051 lb/cu in
Machinability
100 %
Backing Type
No Backing
Flexural Modulus
2,400 MPa
Rockwell Hardness
90 HRM
Weight
0.2 lb
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5 K^-1

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.