Zoro Homepage

White Acetal Sheet Stock 6" L x 6" W x 1/4" Thick

  • Mfr # BULK-PS-AC-81

  • Zoro # G2422054


product price: $11.29
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-81
Zoro #
G2422054
UPC #
193005032128
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Thickness
0.250"
Length
6"
Width
6"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Sheet Stock
Plastic Material
Acetal
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
White
Metal Detectable
Not Metal Detectable
Material
Acetal
Tensile Strength
9,100 psi
Plastic Properties
Wear Material
Operating Temp. Range
-50 Degrees to 180 Degrees F
Standards
UL 94 HB
Plastic Clarity
Opaque
UV Resistant
No
Plastic Hardness
Rockwell M90
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.012/-0.02 in
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-50 Degrees F
Plastic Density
0.051 lb/cu in
Shape
Square
Impact Strength
1.1 ft-lb/in
Temperature Range
-50 Degrees to 180 Degrees F
Water Absorption
0.22 %
Backing Type
No Backing
Wear Factor
Excellent
Machinability
100 %
Friction Coefficient
0.35
Tensile Strength Rating
Good
Water Absorption Rating
Good
Grade
Standard
Friction Rating
Slippery
Weight
0.5 lb
Wear Rate
Not Rated
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Shore Hardness
97 Shore D
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Product Form
Sheet
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Elongation
37 %
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,400 MPa

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.