Zoro Homepage

White Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-452

  • Zoro # G4385135


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Material
Acrylic
Color
White
Durometer
Rockwell M95
Thickness
0.187 in
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-452
Zoro #
G4385135
UPC #
193005012373
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
1 in
Thickness
0.187 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L
Plastic Length
24 in
Plastic Thickness
0.1875 in
Plastic Width
1 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
White
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Water Absorption
0.4 %
Machinability
Not Rated
Impact Strength
0.3 ft-lb/in
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.005/-0.02 in
UV Resistant
Yes
Plastic Hardness
Rockwell M95
Shape
Rectangular
Grade
Standard
Temperature Range
40 Degrees to 190 Degrees F
Plastic Density
0.043 lb/cu in
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Wear Factor
Fair
Friction Coefficient
0.8
Backing Type
No Backing
Standards
Not Rated
Light Transmission
8 %
Weight
0.2 lb
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Shore Hardness
85 Shore D
Wear Rate
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.