White Acrylic/PVC Sheet Stock 48" L x 48" W x 0.250" Thick

  • Mfr # 541478-4

  • Zoro # G2275546


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541478-4
Zoro #
G2275546
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
48"
Thickness
0.250"
Width
48"
Length
48"
Nominal Size
48 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
White
Color
White
Material Color Family
White
Plastic Grouping
Sheet Stock
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Tensile Strength
6,000 psi
Material Type
Textured
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Material
Acrylic/PVC
Impact Strength
18 ft-lb/in
Machinability
75 %
Friction Rating
Slippery
Wear Factor
Fair
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Shape
Square
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Plastic Clarity
Opaque
Grade
Standard
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Plastic Density
1.47 g/cc
Water Absorption
0.05 %
Metal Detectable
Not Metal Detectable
FDA Compliance
ISO 10993-5/10993-10
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Product Form
Sheet
Flexural Modulus
330,000 psi
Rockwell Hardness
110 HRM
Shore Hardness
80 Shore D
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
Light Transmission
0 %
Maximum Temperature
161 Degrees F
Scratch-Resistant
Scratch-Resistant
Minimum Temperature
-40 Degrees F
Product Type
Plastic Sheet

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.