Zoro Homepage
This item is Discontinued.
Zoro Select White Bulk Container, High Density Polyethylene, 48 in L, 40 in W, 31 in H MACX-S-WH

White Bulk Container, High Density Polyethylene, 48 in L, 40 in W, 31 in H (Discontinued)

  • Mfr # MACX-S-WH
  • Zoro # G7428251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACX-S-WH
Zoro #
G7428251
UPC #
-
Country of Origin
Unknown

Details

Item
Bulk Container
Color
White
Material
High Density Polyethylene
Volume Capacity
25.4 cu ft
Load Capacity
1500 lb
Fork Entry
4-Way Entry
Type
Solid Container

Description

Bulk Container, Color White, Fork Entry 4-Way Entry, Volume Capacity 25.4 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.