Zoro Homepage

White Cast Acrylic Acrylic Sheet 24" L x 12" W x 1/8" Thick

  • Mfr # PS-CACC-95

  • Zoro # G4375886


product price: $18.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-95
Zoro #
G4375886
UPC #
193005014209
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
White
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
White
Material Type
Standard
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Machinability
Not Rated
Tensile Strength Rating
Good
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Plastic Clarity
Opaque
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption
0.4 %
Minimum Temperature
40 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Friction Rating
Not Slippery
Shape
Rectangle
Wear Factor
Fair
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.003/-0.014 in
Water Absorption Rating
Poor
Grade
Standard
Backing Type
No Backing
UV Resistant
Yes
Material
Acrylic
Impact Strength Rating
Poor
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Fabrication
Cast
UV-Resistant
UV-Resistant
Weight
1.61 lb
Shore Hardness
98 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
Light Transmission
8 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.