Zoro Homepage

White Compressible ePTFE Sheet Stock 6" L x 6" W x 1/64" Thick

  • Mfr # BULK-PS-EPTFE-26

  • Zoro # G7282583


product price: $25.39
/ea

Key Features

Plastic Material
Compressible ePTFE
Plastic Thickness
1/64"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-26
Zoro #
G7282583
UPC #
193005328122
Country of Origin
China

Dimensions

Plastic Thickness
1/64"
Plastic Width
6"
Plastic Length
6"
Thickness
0.016"
Length
6"
Width
6"
Nominal Size
6 in W x 6 in L

Details

Item
ePTFE Sheet
Plastic Material
Compressible ePTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
White
Plastic Properties
Chemical Resistant, Compressible, High Temperature
Standards
FDA
Tensile Strength
2,400 psi
Impact Strength
Not Rated
Material
EPTFE
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-410 Degrees F
Impact Strength Rating
Not Rated
Plastic Thickness Tolerance
+/-10%
Backing Type
No Backing
Machinability
Not Rated
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Plastic Hardness Rating
Not Rated
UV Resistant
Yes
Tensile Strength Rating
Poor
Plastic Density
0.033 lb/cu in
Shape
Square
Wear Factor
Excellent
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Temperature Range
-410 Degrees to 500 Degrees F
Grade
Standard
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Shore Hardness
Not Rated
Rockwell Hardness
Not Rated
Light Transmission
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Weight
0.1 lb
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated

Description

ePTFE Sheet, ePTFE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.016 in, White, Plastic Clarity Opaque, Tensile Strength 2,400 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -410 Degrees to 500 Degrees F, Plastic Density 0.033 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.