White FPVC Sheet 12 in L x 12 in W x 19 mm Thick

  • Mfr # PS-EPVC-WH-19MMX12X12

  • Zoro # G908839099


product price:  $32.39
/ea

Key Features

Plastic Thickness
19 mm
Color
White
Nominal Size
12 in W x 12 in L
Friction Coefficient
Not Rated
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-19MMX12X12
Zoro #
G908839099
UPC #
197666049846
Country of Origin
United States

Dimensions

Plastic Thickness
19 mm
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L

Details

Item
FPVC Sheet
Color
White
Friction Coefficient
Not Rated
Shape
Square
Plastic Clarity
Opaque
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Impact Strength
0.69 ft.lb/in
Friction Rating
Not Rated
Water Absorption
Not Rated
Tensile Strength
2,250 psi
Plastic Density
0.021 lb/cu in
Grade
Digital Print
Tensile Strength Rating
Poor
Plastic Hardness
55D
Backing Type
No Backing
Material
FPVC
Impact Strength Rating
Not Rated
Wear Factor
Not Rated
Temperature Range
168 Degrees F
Minimum Temperature
Not Rated
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Machinability
Not Rated
UV Resistant
Yes
Maximum Temperature
168 Degrees F
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
75 HRR
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Weight
2.27 lb

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 19 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.