White FPVC Sheet 24 in L x 24 in W x 19 mm Thick

  • Mfr # PS-EPVC-WH-19MMX24X24

  • Zoro # G008839074


product price:  $95.49
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
19 mm
Color
White
Shape
Square
Tensile Strength
2,250 psi
Friction Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-19MMX24X24
Zoro #
G008839074
UPC #
197666049853
Country of Origin
United States

Dimensions

Plastic Thickness
19 mm
Plastic Width
24 in
Plastic Length
24 in
Nominal Size
24 in W x 24 in L

Details

Item
FPVC Sheet
Color
White
Shape
Square
Tensile Strength
2,250 psi
Friction Rating
Not Rated
Backing Type
No Backing
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Friction Coefficient
Not Rated
Grade
Digital Print
Plastic Density
0.021 lb/cu in
Impact Strength
0.69 ft.lb/in
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Material
FPVC
Water Absorption
Not Rated
Plastic Hardness
55D
Impact Strength Rating
Not Rated
Minimum Temperature
Not Rated
Machinability
Not Rated
Plastic Hardness Rating
Hard
Wear Factor
Not Rated
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Maximum Temperature
168 Degrees F
Temperature Range
168 Degrees F
Shore Hardness
55 Shore D
Product Form
Sheet
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Weight
9.06 lb
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Rockwell Hardness
75 HRR
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Elongation
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 19 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.