White FPVC Sheet 24 in L x 24 in W x 6 mm Thick

  • Mfr # PS-EPVC-WH-6MMX24X24

  • Zoro # G708839022


product price:  $29.69
/ea

Key Features

Plastic Thickness
6 mm
Impact Strength Rating
Not Rated
Plastic Density
0.021 lb/cu in
Impact Strength
0.69 ft.lb/in
Tensile Strength
2,250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-EPVC-WH-6MMX24X24
Zoro #
G708839022
UPC #
197666049655
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
24 in
Plastic Length
24 in
Nominal Size
24 in W x 24 in L

Details

Item
FPVC Sheet
Color
White
Impact Strength Rating
Not Rated
Plastic Density
0.021 lb/cu in
Impact Strength
0.69 ft.lb/in
Tensile Strength
2,250 psi
Material
FPVC
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Clarity
Opaque
Water Absorption
Not Rated
Grade
Digital Print
Backing Type
No Backing
Plastic Hardness
55D
Tensile Strength Rating
Poor
Shape
Square
Wear Factor
Not Rated
Maximum Temperature
168 Degrees F
Minimum Temperature
Not Rated
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Plastic Hardness Rating
Hard
Temperature Range
168 Degrees F
UV Resistant
Yes
Shore Hardness
55 Shore D
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Weight
2.9 lb
Rockwell Hardness
75 HRR
Product Form
Sheet

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 6 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.