Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White FPVC Sheet 4 ft L x 24 in W x 19 mm Thick

  • Mfr # PS-EPVC-WH-19MMX24X48

  • Zoro # G308839057


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
19 mm
Color
White
Water Absorption
Not Rated
Material
FPVC
Friction Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-19MMX24X48
Zoro #
G308839057
UPC #
197666049860
Country of Origin
United States

Dimensions

Plastic Thickness
19 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Details

Item
FPVC Sheet
Color
White
Water Absorption
Not Rated
Material
FPVC
Friction Rating
Not Rated
Shape
Rectangle
Grade
Digital Print
Impact Strength
0.69 ft.lb/in
Plastic Density
0.021 lb/cu in
Plastic Hardness
55D
Friction Coefficient
Not Rated
Impact Strength Rating
Not Rated
Backing Type
No Backing
Tensile Strength
2,250 psi
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Plastic Hardness Rating
Hard
Wear Factor
Not Rated
Maximum Temperature
168 Degrees F
UV Resistant
Yes
Temperature Range
168 Degrees F
Machinability
Not Rated
Minimum Temperature
Not Rated
Corrosion and Chemical Resistance
Excellent
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Weight
18.11 lb
Rockwell Hardness
75 HRR
Dielectric Strength
Not Rated
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Product Form
Sheet
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 19 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.