Zoro Homepage

White FPVC Sheet 4 ft L x 4 ft W x 25 mm Thick

  • Mfr # PS-EPVC-WH-25MMX48X48

  • Zoro # G508839062


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
25 mm
Color
White
Impact Strength
0.69 ft.lb/in
Plastic Clarity
Opaque
Nominal Size
48 in W x 48 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-25MMX48X48
Zoro #
G508839062
UPC #
197666049921
Country of Origin
United States

Dimensions

Plastic Thickness
25 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Details

Item
FPVC Sheet
Color
White
Impact Strength
0.69 ft.lb/in
Plastic Clarity
Opaque
Water Absorption
Not Rated
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Friction Rating
Not Rated
Shape
Square
Tensile Strength
2,250 psi
Grade
Digital Print
Plastic Hardness
55D
Backing Type
No Backing
Tensile Strength Rating
Poor
Friction Coefficient
Not Rated
Impact Strength Rating
Not Rated
Material
FPVC
Plastic Density
0.021 lb/cu in
Wear Factor
Not Rated
Plastic Hardness Rating
Hard
Machinability
Not Rated
Maximum Temperature
168 Degrees F
UV Resistant
Yes
Minimum Temperature
Not Rated
Corrosion and Chemical Resistance
Excellent
Temperature Range
168 Degrees F
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
55 Shore D
Wear Rate
Not Rated
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Weight
47.8 lb
Product Form
Sheet
Rockwell Hardness
75 HRR

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 25 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.