Zoro Homepage

White FPVC Sheet 4 ft L x 4 ft W x 3 mm Thick

  • Mfr # PS-EPVC-WH-3MMX48X48

  • Zoro # G608838972


product price: $59.49
/ea

Key Features

Plastic Thickness
3 mm
Nominal Size
48 in W x 48 in L
Water Absorption
Not Rated
Friction Coefficient
Not Rated
Grade
Digital Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-3MMX48X48
Zoro #
G608838972
UPC #
197666049570
Country of Origin
United States

Dimensions

Plastic Thickness
3 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Details

Item
FPVC Sheet
Color
White
Water Absorption
Not Rated
Friction Coefficient
Not Rated
Grade
Digital Print
Plastic Clarity
Opaque
Impact Strength Rating
Not Rated
Shape
Square
Friction Rating
Not Rated
Backing Type
No Backing
Material
FPVC
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Hardness
55D
Tensile Strength
2,250 psi
Tensile Strength Rating
Poor
Plastic Density
0.021 lb/cu in
Impact Strength
0.69 ft.lb/in
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
168 Degrees F
UV Resistant
Yes
Temperature Range
168 Degrees F
Wear Factor
Not Rated
Machinability
Not Rated
Plastic Hardness Rating
Hard
Minimum Temperature
Not Rated
Product Form
Sheet
Wear Rate
Not Rated
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Weight
5.8 lb
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
75 HRR
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 3 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.